Shop Alternate Products

Duff-Norton

Acme Nut, Dia 2.25 In, 2.50 In L, 10 Turns (Discontinued)


Free Shipping & Returns

This Product is Discontinued
Shop for all Acme Flanges

Key Features

  • Overall Diameter 2.25 in
  • Material Bronze
  • Screw Dia. 1.5 in
  • Turns Per Inch 10
  • Thread Direction Right Hand
See all product information

Explore More Products