- Home
- /
- Pumps
- /
- Positive Displacement Pumps
- /
- Progressive Cavity Pumps
- /
- Metering Pump, 1/3 HP, 90VDC, 138 gph
Shop Alternate Products
This Product is Discontinued
Netzsch
Metering Pump, 1/3 HP, 90VDC, 138 gph (Discontinued)
Mfr # MSVS0138090DS000
Zoro # G1069214
Free Shipping & Returns
This Product is Discontinued
Key Features
- Min. RPM 30
- Max. RPM 600 RPM
- Required HP @ Lower RPM 1/3 hp
- Max. Viscosity 1000 cps
- Series NM
Customers Also Purchased
- Brand Netzsch
-
MFR #
MSVS0138090DS000
-
Zoro #
G1069214
- Country of Origin Multiple
- Category Progressive Cavity Pumps
Dimensions
Height (In.) | 7 in |
Length (In.) | 31 in |
Particle Size | 8 mm |
Width (In.) | 7 in |
Overall Width | 7 in |
Overall Height | 7 in |
Overall Length | 31 in |
Discharge Connection Size | 1 1/4 in |
Solid Diameter (Maximum) | 8 mm |
Intake Connection Size | 1 1/8 in |
Details
Item | Progressive Cavity Metering Pump |
Min. RPM | 30 |
Max. RPM | 600 RPM |
Required HP @ Lower RPM | 1/3 hp |
Max. Viscosity | 1000 cps |
Series | NM |
Flow Rate @ Max. RPM and 0 PSI | 138 gph |
Includes | Manual |
Hz | 60 |
Seal Type | Mechanical |
Flow Rate @ Min. RPM and 0 PSI | 6.9 gph |
Flow Rate @ Max. RPM and 90 PSI | 135 gph |
Application | Metering |
Min. Fluid Temp. | 23 Degrees F |
Seal Material | Stainless Steel, Viton |
Min. Pressure (PSI) | 0 |
Inlet/Outlet (In.) | 1-1/4 NPT |
Housing Material | Stainless steel |
Required HP @ Higher RPM | 1/3 hp |
Max. Pressure (PSI) | 90 psi |
Flow Rate @ Min. RPM and 90 PSI | 6.7 gph |
Max. Fluid Temp. | 130 Degrees F |
Voltage | 90V DC |
Discharge Connection Type | NPT |
Suction Port | 1 1/8 in NPT |
Horsepower (Maximum) | 1/3 hp |
Media Temperature (Minimum) | 23 Degrees F |
Nameplate Voltage | 90 V DC |
Motor Speed (Maximum) | 600 RPM |
Media Temperature (Maximum) | 130 Degrees F |
Intake Connection Type | NPT |
Motor Speed (Minimum) | 30 RPM |
Discharge Port | 1 1/4 in NPT |
Frequency | 60 Hz |
Viscosity (Maximum) | 1,000 cps |
Description
Progressive Cavity Metering Pump, Discharge Connection Size 1 1/4 in, Discharge Connection Type NPT, Housing Material Stainless Steel, Intake Connection Size 1 1/8 in, Intake Connection Type NPT, Media Temperature (Maximum) 130 Degrees F, Motor Speed (Maximum) 600 RPM, Seal Material Stainless Steel, Viton, Viscosity (Maximum) 1,000 cps, Nameplate Voltage 90 V DC, Solid Diameter (Maximum) 8 mm, Horsepower (Maximum) 1/3 hp, Frequency 60 Hz, Includes Manual, Media Temperature (Minimum) 23 Degrees F
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.