Carmex
Thread Mill Toolholder, SR 1140 J30, 108.46mm L, - Insert Shape
Mfr # SR 1140 J30
Zoro # G1069241
Free Shipping & Returns
$317.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 1 in
- Overall Length 108.46mm
- Cutting Direction Neutral
- ANSI Code SR 1140 J30
- Type Single Insert
Explore More Products
- CARMEX Indexable Thread Turning Tool Holder, SER 1000 M16, 6 in L SER 1000 M16
- CARMEX Indexable Thread Turning Tool Holder, SIR 0375 H11, 4 in L, High Speed Steel, - Insert Shape SIR 0375 H11
- CARMEX Indexable Thread Turning Tool Holder, SIR 0750 P16, 7 in L, High Speed Steel, - Insert Shape SIR 0750 P16
- CARMEX Indexable Thread Turning Tool Holder, SIR 1000 R16, 8 in L, High Speed Steel, - Insert Shape SIR 1000 R16
- CARMEX Indexable Thread Turning Tool Holder, SIR 0625 P16, 7 in L, High Speed Steel, - Insert Shape SIR 0625 P16
- CARMEX Indexable Thread Turning Tool Holder, 5 in L, - Insert Shape SER 0750 K16
- CARMEX Boring Bar, 2 in L, Carbide MTR 4 R0.2 L10 BXC
- CARMEX Indexable Thread Turning Tool Holder, SIR 1250 S16, 10 in L, High Speed Steel, - Insert Shape SIR 1250 S16
- CARMEX Thread Mill Toolholder, SR 0670 H14, 85.09mm L, - Insert Shape SR 0670 H14
- MICRO 100 Threading Tool, 3 in L, Carbide QIT-3201800X
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide BB-3601000
- Carmex Indexable Boring Bars