Shop Alternate Products
This Product is Discontinued
Schneider Electric
IEC Supplementary Protector, 50 A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, C60N Series (Discontinued)
Mfr # MG24138
Zoro # G1069302
Free Shipping & Returns
This Product is Discontinued
Key Features
- Series C60N
- Amps 50 A
- Number of Poles 2
- AC Voltage Rating 277/480V AC
- Phase 1