Dayton
Washdown Motor, 3 Ph, TENV, 1/3 HP, 1725 rpm
Mfr # 1TTB1
Zoro # G1069336
Free Shipping & Returns
$362.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Design 3-Phase
- Phase Three
- RPM Range 1,701-1,800
- Voltage 230/460V AC
- Frame 56C
Explore More Products
- DAYTON Washdown Motor, TEFC, 2 HP, 3450 rpm, 56C 48ZJ95
- DAYTON Washdown Motor, TEFC, 2 HP, 3450 rpm, 56HC 48ZJ92
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1155 rpm 6WY54
- DAYTON Washdown Motor, 3 Ph, TENV, 1/2 HP, 1745 rpm 6WY31
- DAYTON Washdown Motor, 3 Ph, TEFC, 10 HP, 1760 rpm 2RKZ2
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1725 rpm 1TRZ4
- DAYTON Washdown Motor, 3 Ph, TEFC, 3 HP, 3510 rpm 5XAT7
- DAYTON Washdown Mtr, 3 Ph, TEFC, 7-1/2 HP, 3520 rpm 5XAU9BG
- DAYTON Washdown Motor, 3 Ph, TEFC, 1 HP, 1165 rpm 4GPT1
- DAYTON Wshdwn Motor, TEFC, 3/4 HP, 1750rpm, 90VDC 1F646A
- LEESON Washdown Motor, 1/2 HP, 1740 RPM 191204.00
- Dayton DC Motors