- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Socket Head Cap Screws
- /
- 3/4 in Socket Head Cap Screw, Black Oxide Steel, 3 1/2 in Length, 25 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
3/4 in Socket Head Cap Screw, Black Oxide Steel, 3 1/2 in Length, 25 PK (Discontinued)
Mfr # 5MYP2
Zoro # G1070221
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 3/4 in
- Screw Length 3 1/2 in
- Drive Type Hex Socket
- Drive Size 5/8 in
Customers Also Purchased
- Brand Zoro Select
-
MFR #
5MYP2
-
Zoro #
G1070221
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 3/4 in |
Screw Length | 3 1/2 in |
Drive Size | 5/8 in |
Vented Hole Size | Not Vented |
Thread Length | 2 1/2 in |
Head Height | 0.75 in |
Min. Thread Length | 2 1/2 in |
Minimum Thread Length | 2 1/2 in |
Flange Diameter | Not Applicable |
Dimensional Standards | ASME B18.3 |
Vent Hole Diameter | Not Applicable |
Head Diameter | 1.125 in |
Fastener Length | 3 1/2 in |
Details
System of Measurement | Inch |
Drive Type | Hex Socket |
Material | Steel |
Finish | Black Oxide |
Standards | ASME B18.3, ASTM A574 |
Item | Socket Head Cap Screw |
Fastener Thread Type | UNC (Coarse) |
Thread Direction | Right Hand |
Class | 3A |
Rockwell Hardness | C37 to C45 |
Thread Style | Partially Threaded |
Temp. Range | - 20 Degrees F to 400 Degrees F |
Thread Type | Coarse |
Thread Fit | 3A |
Special Features | Not Applicable |
Finish Type | Black Oxide |
Flange Thickness | Not Applicable |
Head Type | Standard |
Material Type | Steel |
Countersink Angle | Not Applicable |
Thread Pitch | Not Applicable |
Maximum Temperature | 400 Degrees F |
Tensile Strength | 170,000 psi |
Material Quality Standards | ASTM A574 |
Minimum Temperature | -20 Degrees F |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 5/8 in, Material Steel, Finish Black Oxide, Thread Size 3/4 In.-10, Minimum Thread Length 2 1/2 in, Fastener Length 3 1/2 in, Head Height 0.75 in, Head Diameter 1.125 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Not Applicable, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable