Uniweld
7" Heliarc Tungsten Electrode 1/16" Dia., PK10, Container Type: Green
Mfr # WEDD9
Zoro # G1070535
$28.79
14% off
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Pure Tungsten
- Dia. 1/16 in
- Type Heliarc Tungsten
- Diameter 1/16 in
- Length 7 in
Explore More Products
- UNIWELD 7" Heliarc Tungsten Electrode 1/16" Dia., PK10 W2DD9
- UNIWELD 7" Heliarc Tungsten Electrode 1/8" Dia., PK10, Container Type: Red W2DH9
- UNIWELD 7" Heliarc Tungsten Electrode 3/32" Dia., PK10 WFDF9-Q
- UNIWELD 7" Heliarc Tungsten Electrode 3/32" Dia., PK10 WGDF9-Q
- UNIWELD 7" Heliarc Tungsten Electrode 3/32" Dia., PK10 WEDF9
- UNIWELD 7" Heliarc Tungsten Electrode 1/16" Dia., PK10 WGDD9-Q
- UNIWELD 7" Heliarc Tungsten Electrode 1/8" Dia., PK10, Container Type: Green WEDH9
- UNIWELD Tungsten Rod WHDF9-Q
- XTRWELD 6010 3/32 X 10Lb. Box priced per pound. Box, Vac Pack, AWS A5.1 SE6010093-10
- BLUE DEMON Gouging Carbons, Plain, 5/32x12", PK100 ACGE-P-532
- ROCKMOUNT RESEARCH AND ALLOYS Tartan B, 14" Deep Penetrating Electrode for Mild Steel Repair with Contamination, 3/32" Dia., 11lb 1813
- Uniweld Arc Welding Rod