Siemens
Molded Case Circuit Breaker, 35A, 277V AC, 1 Pole, Lug In Panelboard Mounting Style, HED4 Series
Mfr # HED41B035
Zoro # G1070797
Free Shipping & Returns
$745.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HED4
- Number of Poles 1
- AC Voltage Rating 277V AC
- Circuit Breaker Type Standard
- Phase 1
Explore More Products
- SIEMENS Siemens 3008329 120 & 240V SN Series 20 Space; 40 Circuits Combination Mount Circuit Breaker Panel - 100 amps 3008329
- SIEMENS Molded Case Circuit Breaker, 175A, 600V AC, 3 Pole, Free Standing Mounting Style, FXD6-A Series FXD63B175
- SIEMENS 20A SP GFI Circ Breaker QF120A
- SIEMENS Circuit Breaker, 1A, 230/400V AC, 1 Pole, DIN Rail Mounting Style, 5SY4 Series 5SY41015
- SIEMENS Miniature Circuit Breaker, 30A, 240V AC, 3 Pole, Bolt On Mounting Style, BL Series B330H
- SIEMENS Miniature Circuit Breaker, 10A, 277/480V AC, 2 Pole, DIN Rail Mounting Style, 5SJ4 Series 5SJ42107HG42
- SIEMENS Mp3030 Breaker 30A Twin MP3030
- SIEMENS Circuit Breaker, 63A, 277V AC, 1+N Pole, DIN Rail Mounting Style, 5SY4 Series 5SY45637
- SIEMENS Circuit Breaker, 1.6A, 400V AC, 3+N Pole, DIN Rail Mounting Style, 5SY4 Series 5SY46157
- DAYTON Miniature Circuit Breaker, 10A, 277V AC, 1 Pole, DIN Rail Mounting Style, NDB2T-63 B10/1 L Series 33V958
- FEDERAL PACIFIC Miniature Circuit Breaker, 30A, 120/240V AC, 2 Pole, Plug In Mounting Style, UBIF Series UBIF0230N
- Siemens Circuit Breakers