Zoro Select
1/4" MNPT x 7" TBE Stainless Steel Pipe Nipple Sch 40
Mfr # T4BNB12
Zoro # G1071244
$3.78
31% off
$2.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1/4 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material 304 Stainless Steel
- Pipe Schedule 40
- Seamless/Welded Welded
Explore More Products
- ZORO SELECT 304 Stainless Steel Nipple, 1/2 in Nominal Pipe Size, 3 in Overall Long, Threaded on Both Ends, NPT T4BND05
- ZORO SELECT 2" MNPT x 5-1/2" TBE Stainless Steel Pipe Nipple Sch 40 T4BNI08
- ZORO SELECT 2" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40, Thread Type: NPT T4BNI13
- ZORO SELECT 304 Stainless Steel Nipple, 3/8 in Nominal Pipe Size, 1 1/2 in Overall Long, Threaded on Both Ends T4BNC02
- ZORO SELECT 1-1/4" MNPT x 5 ft. TBE 304 Stainless Steel Pipe Sch 80 E4BNG21
- ZORO SELECT 3/4" MNPT x 10 ft TBE 316 Stainless Steel Pipe Sch 80 E6BNE24
- ZORO SELECT 2" x 9 ft Push-Fit 316 Stainless Steel Pipe P2-9.8-316
- ZORO SELECT 3" x 10 ft. Non-Threaded 316 Stainless Steel Pipe Sch 40 T6PPK10WD
- ZORO SELECT 1/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80 E6BNA06
- ZORO SELECT 3/4" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 40 T6BNE19
- ZORO SELECT 1" MNPT x 18" TBE 316 Stainless Steel Pipe Sch 80 E6BNF17
- Zoro Select Stainless Steel Pipes