- Home
- /
- Pumps
- /
- Pool, Pond & Fountain Pumps
- /
- Pond & Fountain Pumps
- /
- Pump, 2-3/4 In. L, 1-3/4 In. W, 3-1/2 In. H
Shop Alternate Products
This Product is Discontinued
Little Giant Pump
Pump, 2-3/4 In. L, 1-3/4 In. W, 3-1/2 In. H (Discontinued)
Mfr # PES-70
Zoro # G1072233
This Product is Discontinued
Key Features
- HP 1/250 hp
- Voltage 115V
- Max. Head 2.6 ft
- Hz 60
- Length 2 3/4 in
- Brand Little Giant Pump
- MFR #PES-70
- Zoro #G1072233
- UPC #010121199057
- Country of OriginItaly
- Category Pond & Fountain Pumps
Dimensions
Length | 2 3/4 in |
Height | 3 1/2 in |
Cord Length | 6 ft |
Width | 1 3/4 in |
Overall Length | 2.8 in |
Overall Width | 1.8 in |
Overall Height | 3.5 in |
Compatible Discharge Pipe Size | 3/8 in, 1/2 in |
Details
Item | Pond Pump |
HP | 1/250 hp |
Voltage | 115V |
Max. Head | 2.6 ft |
Hz | 60 |
Duty | Continuous |
Features | Built-in, Adjustable Flow Control, Bottom Intake |
Full Load Amps | 0.1 A |
GPH of Water @ 1 Ft. of Head | 70 |
Impeller Material | Acetal |
Inlet Type | Smooth |
Agency Compliance | UL/CSA |
Outlet | 3/8 or 1/2 in ID |
Inlet | Smooth |
Housing Material | ABS |
Flow Rate @ 50 ft of Head (Maximum) | Not Applicable |
Discharge Connection | 1/2 in, 3/8 in |
Flow Rate @ 60 ft of Head (Maximum) | Not Applicable |
Frequency | 60 Hz |
Flow Rate @ 30 ft of Head (Maximum) | Not Applicable |
Maximum Flow Rate | 70 gph |
Duty Cycle | Continuous |
Flow Rate @ 1 ft of Head (Maximum) | 70 gph |
Flow Rate @ 10 ft of Head (Maximum) | Not Applicable |
Nameplate Voltage | 115V AC |
Intake Connection | Smooth |
Intake Type | Smooth |
Pump Type | Fountain Pump |
Flow Rate @ 20 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 15 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 5 ft of Head (Maximum) | Not Applicable |
Horsepower | 1/250 hp |
Flow Rate @ 70 ft of Head (Maximum) | Not Applicable |
Flow Rate @ 40 ft of Head (Maximum) | Not Applicable |
Maximum Feet of Head | 2.6 ft |
Pump Housing Material | Plastic |
Description
Pond Pump, Pump Housing Material Plastic, Horsepower 1/250 hp, Nameplate Voltage 115V AC, Maximum Feet of Head 2.6 ft, Compatible Discharge Pipe Size 3/8 in, 1/2 in, Intake Type Smooth, Cord Length 6 ft, Pump Type Fountain Pump, Amps 0.75 A, Duty Cycle Continuous, Features Adjustable Flow Control, Bottom Intake, Built-In, Maximum Flow Rate 70 gph, Flow Rate @ 1 ft of Head (Maximum) 70 gph
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov