Rubbermaid Commercial
Insulated Bag, 19 3/4x 19 3/4
Mfr # FG9F3900RED
Zoro # G1072635
Free Shipping & Returns
$84.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Type Pizza,Catering, Sandwich Bag
- Material Nylon
- Overall Width 19 3/4 in
- External Dimensions W x D x H 19-3/4 x 19-3/4 x 13 in
Explore More Products
- RUBBERMAID COMMERCIAL End-Load Rack, 23 3/4x28 3/4x67 7/8, Black FG332000BLA
- RUBBERMAID COMMERCIAL End-Load Rack, 18 5/8x23 3/4x67 7/8, Blk FG331700BLA
- RUBBERMAID COMMERCIAL Insulated Bag, 12 x 15 x 15 FG9F4000RED
- RUBBERMAID COMMERCIAL Bus Tub Lid, Polypropylene, Green 2108900
- RUBBERMAID COMMERCIAL Insulated Bag, 19 3/4 x 21 1/2, FG9F3700RED
- RUBBERMAID COMMERCIAL Insulated Bag, 17 x 17 x 13 FG9F3800RED
- RUBBERMAID COMMERCIAL Mobile Rack, Shelf Ingredient Bins, Chrome FG9G8000CHRM
- CRESTWARE Pan Rack Cover, PVC, 65in. H x 22in. W ABPR20C
- CAMBRO Food Transporter, Top-Load, Black EAEPP180LHSW110
- CAMBRO Camrack, 16 Compartment 6 1/8" Blue EA16S534168
- CAMBRO Full Size Full Drop Glass Rack Extender EA25E1151
- Rubbermaid Commercial Food Service Storage & Transportation