Garlock
Gasket, Size 2 In, Tri-Clamp, PTFE
Mfr # 40MPG-200
Zoro # G1072705
$1.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Size 2 in
- Connection Tri-Clamp
- Outside Dia. 2.52 in
- Inside Dia. 1.874 in
- Metal Detectable No
Explore More Products
- GARLOCK Gasket, Aramid Fiber, 1/8 In T, 30 x 30 In 3000
- GARLOCK Gasket, 1/2 In, TufFlex A42MPGR-TF-050-E
- GARLOCK Gasket, Size 3 In, Tri-Clamp, Silicone 40RXPX-300
- GARLOCK Gasket, Size 2 1/2 In, Tri-Clamp, BUNA A80MPU-250
- GARLOCK Gasket, Size 3/4 In, Tri-Clamp, EPDM 42MPE-075
- GARLOCK Sanitary Gasket, 1-1/2In, TRI-Clamp, BUNA 40MPU-BUZ-XR-150
- GARLOCK Full Face Flange Gasket, 5 in Pipe Size 3000FF-0300-062-0500
- GARLOCK Gasket Sheet, Gray, 30 in Overall L BULK-FGSM-AE-27
- GARLOCK Thermocouple Gasket, 4 In, Viton G-TH-400-V-1
- GARLOCK Gasket, Aramid Fiber, 1/16 In T, 30 x 30 In 3000
- USA INDUSTRIALS FDA Silicone Sanitary Gasket with Screen for 4" Tube, 20 Mesh BULK-OS-SGWS-S-4
- Garlock Sheet Gaskets