Power First
Rocker Switch, SPDT, 3 Connections
Mfr # 2LNE7
Zoro # G1073274
$2.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Contact Form SPDT
- Number of Connections 3
- Switch Function On/On
- Terminals 0.250 in Quick Connect Tab
- Mounting Hole 0.830 in x 1.450 in
Explore More Products
- POWER FIRST Rocker Switch, SPST, 2 Connections 2VLP9
- POWER FIRST Rocker Switch, DPDT, 6 Connections 2LNG2
- POWER FIRST Rocker Switch, DPST, 4 Connections 2LNF5
- POWER FIRST Rocker Switch, DPDT, 6 Connections 2LNH6
- POWER FIRST Rocker Switch, DPDT, 6 Connections 2LNG6
- POWER FIRST Rocker Switch, DPDT, 6 Connections 2LNG8
- POWER FIRST Rocker Switch, SPDT, 3 Connections 2LND7
- POWER FIRST Rocker Switch, DPDT, 6 Connections 2LNJ2
- POWER FIRST Rocker Switch, DPDT, 6 Connections 2LNJ4
- JR PRODUCTS SLIDE-OUT HIGH CURRENT MOTOR SWITCH, BLACK 12295
- EATON Switch, Maint, Off/On, 1/4 In Tab XRXAXXXNV1CU
- Power First Switches