Zoro Select
Rod, SS, 440C, 1 1/2 In Dia x 3 Ft L
Mfr # 2EXP2
Zoro # G1073371
Free Shipping & Returns
$160.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Alloy Type 440C
- Finish Unpolished
- Type Corrosion Resistant
- Standards AMS 5630, ASTM A276, ASTM A580
- Temper Annealed
Explore More Products
- ZORO SELECT Rod Stock, SS, 24 in Overall L 416r.25-24
- ZORO SELECT SS Round Bar 303, 36 in Overall L 2010_36_0
- ZORO SELECT Rod Stock, SS, 36 in Overall L 6R1.25-36
- ZORO SELECT SS Round Bar 17-4, 12 in Overall L 7261_12_0
- ZORO SELECT Rod Stock, SS, 6 in Overall L 6R.125-6
- ZORO SELECT SS Round Bar 347, 48 in Overall L 18472_48_0
- ZORO SELECT SS Round Bar 303, 60 in Overall L 24689_60_0
- ZORO SELECT Rod Stock, SS, 12 in Overall L 6R.625-12
- ZORO SELECT SS Round Bar 303, 60 in Overall L 2037_60_0
- ZORO SELECT Rod, 316, SS, 1/2 In Dia x 6 Ft L 3GTD5
- ZORO SELECT Rod, SS, 304, 3/4 In Dia x 3 Ft L 2EXH5
- Zoro Select Stainless Steel Rods