Shop Alternate Products
This Product is Discontinued
Safety Technology International
Emergency Power Off Push Button, White (Discontinued)
Mfr # SS-2308PO
Zoro # G1073597
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Pneumatic Adjustable Timer
- Operating Temp. 15 to 120 Degrees F
- Height 4-7/8"
- Standards UL, cUL, ADA
- For Use With Emergency Systems