Exair
Air Conveyor, Alum, 3/4 In. Hose, 10.7 scfm
Mfr # 6080
Zoro # G1073764
Free Shipping & Returns
$141.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Vacuum Conveyor Material Aluminum
- For Hose I.D. 3/4 in
- Vacuum ID 1/2 in
- Vacuum OD 1 7/8 in
- Vacuum Length 3 7/8 in
Explore More Products
- EXAIR Threaded Line Vac, Aluminum, 1-1/4" 140125
- EXAIR Air Conveyor, SS, 1-1/2 In. Hose, 33 scfm 6063
- EXAIR Threaded Line Vac, Aluminum, 3/4" 140075
- EXAIR Air Conveyor, SS, 1-1/4 In. Hose, 25.9 scfm 6062
- EXAIR Air Conveyor, Alum, 2 In. Hose, 45 scfm 6084
- EXAIR Air Conveyor, Alum, 1 In. Hose, 14.7 scfm 6081
- EXAIR Sanitary Flange Line Vac Kit, 2" 163200-316
- EXAIR Sanitary Flange Line Vac, 1-1/2" 161150-316
- EXAIR Air Conveyor, SS, 1-1/4 In. Hose, 25.9 scfm 6962
- EXAIR Air Conveyor, Alum, 1-1/2 In. Hose, 33 scfm 6083
- EXAIR Threaded Line Vac- 316 SS, 1" 141100-316
- Exair Air Conveyors