Gems Sensors
Flow Rate Sensor, Turbine, 2 GPM Max
Mfr # FT-110, 173933-C
Zoro # G1074254
Free Shipping & Returns
$135.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Turbine
- Overall Length 2.2 in
- Operating Pressure (PSI) 200 psi
- Max. Voltage 24
- Flow Range (GPM) 0.13 to 2.0
Explore More Products
- GEMS SENSORS Flow Rate Sensor, Turbine, 4 GPM Max FT-110, 173934-C
- GEMS SENSORS Flow Rate Sensor, Turbine, 2.7 GPM Max FT-110, 173932-C
- GEMS SENSORS Flow Rate Sensor, Turbine, 1.3 GPM Max FT-110, 173931-C
- GEMS SENSORS Flow Rate Sensor, Turbine, 6.6 GPM Max FT-110, 173935-C
- GEMS SENSORS Flow Rate Sensor, Turbine, 65 GPM Max 19H256
- GEMS SENSORS Flow Rate Sensor, Turbine, 2.7 GPM Max FT-110, 173932
- GEMS SENSORS Flow Rate Sensor, Turbine, 4 GPM Max FT-110, 173934
- GEMS SENSORS Flow Rate Sensor, Turbine, 1.3 GPM Max FT-110, 173931
- GEMS SENSORS Flow Rate Sensor, Turbine, 2 GPM Max FT-110, 173933
- FLOWLINE Ultrasonic Level Transmitter, 26.2 Ft XP88-00
- DWYER INSTRUMENTS Inline Flow Sensors, Flow Sensor DS-300-1
- Gems Sensors Flow Rate Sensors