Gearwrench
8 Pc. SAE/Metric Stud Removal Set
Mfr # 41760D
Zoro # G1074473
$62.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Stud Removal
- Application Removal Of Studs Commonly Found on Head Bolts And Exhaust Manifolds
- Number of Pieces 8
- Includes 6 mm - 3/8 in Dr., 8 mm - 3/8 in Dr., 10 mm - 1/2 in Dr., 12 mm - 1/2 in Dr., 3/8 in - 1/2 in Dr., 7/16 in - 1/2 in Dr., 5/16 in - 3/8 in Dr., 1/4 in - 3/8 in Remover Sockets
- For Use With Ratchet
Explore More Products
- GEARWRENCH 15 Pc. Ratcheting Serpentine Belt Tool Set 3680D
- GEARWRENCH 3 Pc. 3/8" Drive 6 Point Magnetic Swivel Spark Plug Set 41740D
- GEARWRENCH Tubing Service Set 41590D
- GEARWRENCH CV Joint Boot Clamp Tightening Wrench 3191D
- GEARWRENCH Pistons Ring Compressor Set 850DD
- GEARWRENCH 3 Pc. 3/8" Drive Distributor Clamp Wrench Set 104
- GEARWRENCH Ford Fan Clutch Wrench, 4.9 L 3422
- GEARWRENCH Replacement Puller Legs for Steering Service Set 41620D 3510D
- GEARWRENCH Engine Cylinder Flex-Hones, 3-1/2" 2486
- PRO THREAD Wire Thread Inserts, 9/16-18x.844", PK5 3597-91618X844P
- PRO THREAD Thread Repair Kits, 1/4-20 3597-1420K
- Gearwrench Service & Shop Tools