Flambeau
Adjustable Compartment Box with 9 to 24 compartments, Plastic, 15 1/2 in H x 11 3/4 in W
Mfr # 6770AH
Zoro # G1074595
$47.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall WxDxH 11 3/4 in x 15 1/2 in
- Number of Compartments 9 to 24
- Compartment HxWxD 15 1/2 in x 11 3/4 in x 2 1/2 in
- Number of Adjustable Dividers 15
- Material Plastic
Explore More Products
- FLAMBEAU Adjustable Compartment Box with 35 compartments, Plastic, 1 15/16 in H x 8-3/16 in W T5007AT
- FLAMBEAU Storage Box with 1 compartments, Plastic, 1 1/16 in H x 2-5/8 in W 5200CL
- FLAMBEAU Adjustable Compartment Box with 3 to 18 compartments, Plastic, 1 1/2 in H x 3-5/16 in W 6703TW
- FLAMBEAU Compartment Box with 24 compartments, Plastic, 1 11/16 in H x 9 in W 5129CL
- FLAMBEAU Adjustable Compartment Box with 4 to 6 compartments, Plastic, 1 1/4 in H x 2-5/8 in W 1002
- FLAMBEAU Adjustable Compartment Box, 4 to 35 Compartments, 13-11/16 in L x 8-3/16 in W x 2 in H, Clear 5007
- WESTWARD Adjustable Compartment Box with 3 to 18 compartments, Plastic, 1-3/8" H x 9 in W 2HFR3
- DURHAM MFG Compartment Drawer Insert with 8 compartments, Polypropylene, 2" H x 13-3/8 in W 229-95-08-IND
- DEWALT Tool Box with 7 compartments, Plastic, 5 in H x 13 in W DWST17805
- PLANO Adjustable Compartment Box with 4 to 16 compartments, Plastic, 2 in H x 7 in W 2370500
- DURHAM MFG Compartment Drawer with 8 compartments, Steel, 13-1/8 in W 213-95
- Flambeau Compartment Boxes