- Home
- /
- Heating & Cooling
- /
- Roof Ventilators
- /
- Belt Drive Hooded Axial Downblast Exhaust Ventilators
- /
- Supply Ventilator, 115/208-230 Volts
Dayton
Supply Ventilator, 115/208-230 Volts
Mfr # 7CH79
Zoro # G1075155
Item requires special delivery charges. A $250.00 per item surcharge will be applied.
$3,414.99
Item successfully saved to ''
Key Features
- Drive Type - Roof Ventilators Belt Drive
- Blade Dia. 48 in
- Voltage - Roof Ventilators 115V AC/208-230V AC
- Motor HP - Roof Ventilators 3/4 hp
- Base Size - Roof Ventilators 54 1/2 in x 54 1/2 in
Customers Also Purchased
- Brand Dayton
-
MFR #
7CH79
-
Zoro #
G1075155
- Country of Origin Multiple
- Category Belt Drive Hooded Axial Downblast Exhaust Ventilators
Dimensions
Blade Dia. | 48 in |
Base Size - Roof Ventilators | 54 1/2 in x 54 1/2 in |
Overall Height - Roof Ventilators | 42.5 in |
Overall Width - Roof Ventilators | 90 in |
Dimension D | 42 1/2 in |
Dimension B | 90 in |
Dimension E | 42 1/2 in |
Dimension A (In.) | 54-1/2 |
Width (In.) | 90 |
Propeller Dia. (In.) | 48 |
Bearing Size (In.) | 1 1/4 in |
Dimension E (In.) | 42-1/2 |
Dimension F (In.) | 12 |
Base Square Size - Roof Ventilators | 54-1/2" x 54-1/2" |
Dimension C | 84 in |
Dimension C (In.) | 84 |
Max. Depth (In.) | 84 in |
Shaft Dia. (In.) | 1 1/4 in |
Dimension B (In.) | 90 |
Dimension D (In.) | 42-1/2 |
Dimension A | 54 1/2 in |
Dimension F | 12 in |
Height (In.) | 42-1/2 |
Damper Size (In.) | 49 in |
Overall Height | 42 1/2 in |
Propeller Shaft Diameter | 1 1/4 in |
Base Length | 54 1/2 in |
Base Dimension | 54 1/2 in Square |
Hood Length | 84 in |
Hood Width | 90 in |
Blade Diameter | 48 in |
Hood Height | 16 in |
Housing Width | 54.5 in |
Damper Size | 48 x 48 in |
Base Diameter | Not Applicable |
Base Height | 26 1/2 in |
Overall Width | 90 in |
Base Width | 54 1/2 in |
Overall Length | 84 in |
Overall Diameter | Not Applicable |
Housing Length | 54.5 in |
Details
Item - Roof Ventilators | Supply Ventilator |
Drive Type - Roof Ventilators | Belt Drive |
Voltage - Roof Ventilators | 115V AC/208-230V AC |
Motor HP - Roof Ventilators | 3/4 hp |
Motor Enclosure | Totally Enclosed Fan Cooled |
Item | Axial Downblast Roof Supply Fan |
CFM @ 0.000-In. SP | 13,997 cfm |
Recommended 6 3/8"H Roof Curb Item No. | 3C216 |
CFM @ 0.125-In. SP | 11,659 cfm |
Motor HP | 3/4 |
Max. Ambient Temp. (F) | 104 Degrees F |
Type | Axial Belt Drive Downblast |
Full Load Amps | 11.0/5.4-5.5 |
Bearing Type | Sealed Pillow Block |
Mounting Position | Horizontal |
Voltage | 115/208-230 |
Assembled/Unassembled | Unassembled |
Propeller Material | Steel |
Motor RPM | 1,725 RPM |
Includes | Drive Package, Hood |
Recommended Gravity Backdraft Damper Item No. | 6WRK8 |
Style - Roof Ventilators | Hooded |
Fan RPM | 393 |
Hz | 60 Hz |
Frame Material | Galvanized Steel |
Recommended 12 3/8"H Roof Curb Item No. | 2ZV87 |
Phase | 1 |
Max. BHP | 0.9 hp |
CFM @ 0.250-In. SP | 7,600 cfm |
Number of Blades | 6 |
Motor Type | Capacitor-Start |
Max. Inlet Temp. (Deg. F) | 104 Degrees F |
Standards | AMCA Sound and Air, UL/cUL 705 |
Application | Factories, Large Facilities, Warehouses |
Motor Enclosure Design | Totally Enclosed Fan-Cooled (TEFC) |
Mount Type | Roof Curb |
Safety Features | Birdscreen |
Motor Efficiency | Standard-Efficiency Motor |
Material | Steel Blade with Steel Housing |
Supply Airflow @ 0.000 in SP | 13,997 cfm |
Maximum Ambient Temperature | 104 Degrees F |
Resistance Properties | Weather Resistant |
Compatible Curb Manufacturer Part Number | 3AZJ6 |
Airflow @ 0.000 in SP | 13,997 cfm |
Hood Type | Hinged Hood |
Motor Speed | 1,725 RPM |
Blade Material | Steel |
For Air Type | Clean Air |
Number of Speeds | 1 |
Sound Level | 15.5 sones @ 0.000 in SP and 5 ft |
Assembly | Unassembled |
Exhaust Airflow @ 0.125 in SP | 11,659 cfm |
Housing Finish | Galvanized |
Mounting Orientation | Horizontal |
Supply Airflow @ 0.000 in SP - Range | 8,000 to 15,000 cfm |
Airflow @ 0.000 in SP - Range | 8,000 to 15,000 cfm |
Nameplate Voltage | 115/208-230V AC |
High-Efficiency Motor | No |
Frequency | 60 Hz |
Includes Motor | Yes |
Base Shape | Square |
Includes Drive Package | Yes |
Drive Type | Belt Drive |
Features | Strong and Weathertight Hood |
Maximum Fan Speed | 393 RPM |
Speed Controllable | No |
Current | 11.0/5.4-5.5 A |
Housing Material | Steel |
Blade Finish | Galvanized |
Maximum Inlet Air Temperature | 104 Degrees F |
Exhaust Airflow @ 0.000 in SP | 13,997 cfm |
Brake Horsepower | 9/10 hp |
For High-Static Pressure Applications | No |
Motor Horsepower | 3/4 hp |
Maximum Static Pressure | 1/4 in wc |
Exhaust Airflow @ 0.250 in SP | 7,600 cfm |
Description
Axial Downblast Roof Supply Fan, Mounting Location Roof, Assembly Unassembled, Blade Diameter 48 in, Housing Material Steel, Exhaust Airflow @ 0.000 in SP 13,997 cfm, For High-Static Pressure Applications No, High-Efficiency Motor No, Maximum Static Pressure 1/4 in wc, Motor Enclosure Totally Enclosed Fan Cooled, Motor Horsepower 3/4 hp, Nameplate Voltage 115/208-230V AC, Number of Speeds 1, Phase 1, Maximum Inlet Air Temperature 104 Degrees F, Number of Blades 6
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Explore More Products
- DAYTON Supply Ventilator, 48 In, 208-230/460 V 7AE82
- DAYTON Exhaust Ventilator, 30 In, 208-230/460 V 7AE05
- DAYTON Supply Ventilator, 36 In, 208-230/460 V 7AE70
- DAYTON Exhaust Ventilator, 54 In, 208-230/460 V 7AD88
- DAYTON Exhaust Ventilator, 48 In, 208-230/460 V 7AE23
- DAYTON Exhaust Ventilator, 115/208-230 Volts 7CF67
- DAYTON Exhaust Ventilator, 115/208-230 Volts 7CF71
- DAYTON Exhaust Ventilator, 48 In, 208-203/460 V 7AE18
- DAYTON Supply Ventilator, 20 In, 115/208-230 V 7AE26
- DAYTON Exhaust Ventilator, 208-230/460 Volts 7CF48
- DAYTON Supply Ventilator, 115/208-230 Volts 7CH48
- Dayton Belt Drive Hooded Axial Downblast Exhaust Ventilators