Shop Alternate Products
This Product is Discontinued
Zoro Select
Industrial Snap Action Switch, Hinge, Lever Actuator, SPDT, 15A @ 480V AC Contact Rating (Discontinued)
Mfr # 5JEE1
Zoro # G1075164
This Product is Discontinued
Key Features
- Actuator Type - Snap Action Switch Hinge, Lever
- AC Contact Rating - Snap Action Switch 15 A @ 480 V
- Contact Form- Switches SPDT
- Lever Actuator Length - Snap Action Switch 2.5 in
- Height - Snap Action Switch 1.51 in