Shop Alternate Products
This Product is Discontinued
Red Head
Mixing Nozzle, 12 5/8 In, PK4 (Discontinued)
Mfr # E24XL
Zoro # G1075191
This Product is Discontinued
Key Features
- Hole Dia. 9/16 in
- Outside Dia. 37/64 in
- Length 6.375 in
- Anchor Material Plastic
- Type Epoxy