Dixon
Hole Type Spanner Wrench
Mfr # HTSW
Zoro # G1076101
$16.37
18% off
$13.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Fixed Pin
- For Use With Booster Hose Couplings
- Handle Material Aluminum
- Length 7 1/2 in
- Fits 3/4 and 1 in Booster Hose Coupling
Explore More Products
- DIXON Five Hole Hydrant Wrench PHW
- DIXON Fire Cap with Chain, 1-1/2 in, FNPSH, Polycarbonate, Domestic PFCW150
- DIXON Pin Lug Hydrant Adapter, 1-1/2 x 3/4 in, Female NST NH x MNPT, Brass, Domestic HA1575T
- DIXON BR FNST, 1-1/2", SwivelxMNPT, 1-1/2", PL SM150F
- DIXON FNST 1-1/2"x MNPT 2", Hex Nipple BR FM15F20T
- DIXON Pin Rack Nipple, 1.5"NPT x 1.5"NST PRN150F
- DIXON Pin Lug Hydrant Adapter, 1-1/2 x 1 in, Female NST NH x MNPSH, Brass, Domestic HA1510
- DIXON Rocker Lug Female Adapter with Buna-N Gasket, 4 x 5 in, Storz x Rigid Female NST NH, 70DegF FSA4050F
- DIXON Storz Cap with Cable, 4 in, Storz SC400-NL
- DIXON Pin Lug Hydrant Adapter, 2-1/2 x 1-1/2 in Nominal, Female NH NST x Male NH NST End Style, Brass, Dom HA2515F
- MOON AMERICAN Fire Hose Reel Cover - 36 In. X 8 In. Red Vinyl 138-3608
- Dixon Fire Hose Accessories