Honeywell
Cut-Resistant Sleeve, Cut Level A4, HPPE Material, 14 in L, White
Mfr # CTSS-2-14
Zoro # G1076835
$5.66
13% off
$4.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size Universal
- Color White
- ANSI/ISEA Cut Level 4
- Material HPPE/Stainless Steel
- Cut-Resistant Material HPPE
Explore More Products
- HONEYWELL Cut-Resistant Sleeve, Cut Level A4, HPPE Material, 18 in L, White CTSS-2-18
- HONEYWELL Cut Resistant Sleeve, Black, 18" BK-KVS-2-18TH
- HONEYWELL Cut Resistant Sleeve, 16 In. L, Gray NFDS16
- HONEYWELL Cut-Resistant Sleeve, Thumbhole, Cut Level A4, HPPE Material, 18 in L, White CTSS-2-18TH
- HONEYWELL Cut-Resistant Sleeve, Thumbhole, Cut Level A4, HPPE Material, 14 in L, White CTSS-2-14TH
- HONEYWELL 18 in STANDARD WEIGHT, 2-PLY KEVLAR KVS-2-18TH-NS
- HONEYWELL KEVLAR AND COTTON FIBERS COMBINED KVS44-2-18V
- HONEYWELL 14 in STANDARD WEIGHT 2-PLY KEVLAR KVS-2-14TH-3BT
- PIP Cane Mesh Sleeves, XL 30-6795W/XL
- ANSELL Hyflex Cut-Resistant Sleeve, Cut Level A3, Intercept, Cuff with Thumbhole, 18 in, Black, 2XL 11-251
- SUPERIOR GLOVE Cut-Resistant Sleeve, Cut Level A5, Seamless Knit, 18 in Length, Thumbhole, Gray/White, XS KTAFGT18SFTXS
- Honeywell Abrasion & Cut Resistant Clothing