Shop Alternate Products
This Product is Discontinued
Westward
Wire Wheel, 3" Dia, Steel, 0.0080 Wire (Discontinued)
Mfr # 4EDX9
Zoro # G1078122
This Product is Discontinued
Key Features
- Mounting Type Shank
- Max. RPM 20,000
- Arbor Hole Size No Arbor
- Shank Size 1/4"
- Wire Dia. 0.008 in