Ntn
Pillow Block Bearing, Ball, 3/4" Bore
Mfr # UELP-3/4M
Zoro # G1079023
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bearing Insert Type Radial Ball
- Bore Dia. 3/4 in
- Shaft Locking Type Eccentric Collar
- Bearing Housing Material Type Cast Iron
- Bearing Insert Material Alloy Steel
Explore More Products
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore UCPX-2.3/16M
- NTN Mounted Unit Cast Iron UCP-208-108
- NTN Pillow Block Bearing, Ball, 1-1/2" Bore UCPX08-108D1
- NTN Pillow Block Bearing, Ball, 1-1/4" Bore UCP206-104D1
- NTN Pillow Block Bearing, Ball, 2-3/16" Bore UCPX11-203D1
- NTN Pillow Block Bearing, Ball, 3-7/16" Bore UCPX-3.7/16M
- NTN Pillow Block Bearing, Ball, 2-7/16" Bore SUCP212-39
- NTN Mounted Unit Cast Iron, Wide Inner Ring, Set Screw Type, Pillow Block Housing UCP3/4
- NTN Pillow Block Bearing, Ball, 1" Bore UCPX05-100D1
- MOLINE BEARING Pillow Block Brg, 1 11/16in Bore, Cst Iron 19321111
- TRITAN Pillow Block Bearing, Ball, 1-1/2" Bore UCP208-24
- Ntn Pillow Block & Flange Bearings