Shop Alternate Products
This Product is Discontinued
3M
Mop Kit, Quick Change Green (Discontinued)
Mfr # 59089
Zoro # G1079671
Free Shipping & Returns
This Product is Discontinued
Key Features
- Mop Pad Size 5 1/2 in x 22 in
- Mop Head Color Green
- Mop Connection Type Quick Change
- Mop Head Material Dual-Fiber
- Handle Length 54"