Zoro Select
1/4" Military Spec. Neoprene Rubber Sheet, 36"x36", Black, 50A
Mfr # BULK-RS-N50MIL-64
Zoro # G1080152
Free Shipping & Returns
$251.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 36 in
- Rubber Length 3 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT 3/16" Comm. Grade Neoprene Rubber Sheet, 12"x36", Black, 30A BULK-RS-N30-87
- ZORO SELECT Viton Ball, 3/4 in, Black, Standard Grade BULK-RB-V70-7
- ZORO SELECT Silicone Sheet, 30A, 36"x24"x0.25 BULK-RS-S30-99
- ZORO SELECT 1/2" High Grade Neoprene Rubber Strip, 4"x36", Black, 70A BULK-RS-NHS70-923
- ZORO SELECT Rubber, Silicone, 1/32"Thick, 36"x12", 30A BULK-RS-S30-25
- ZORO SELECT 1/16" Comm. Grade Buna-N Rubber Roll, 36"x10 ft., Black, 70A BULK-RS-H70-205
- ZORO SELECT 3/16" Military Spec. Buna-N Rubber Sheet, 36"x36", Black, 50A BULK-RS-H50MIL-44
- ZORO SELECT Buna-N Sheet, 80A, 12"x12"x0.375", Black BULK-RS-H80-33
- ZORO SELECT Neoprene Roll, 70A, 15'x36"x0.25 BULK-RS-N70-892
- RUBBER-CAL Silicone - Commercial Grade - 60A - Translucent Silicone Sheets & Rolls - 1/16" T x 3ft W x 18ft L 20-119
- ZORO SELECT Rubber, Hypalon, 3/32"Thick, 12"x12", 60A BULK-RS-HPN60-7
- Zoro Select Rubber Sheets & Strips