Shop Alternate Products
This Product is Discontinued
Proto
1/2" Drive, SAE Crowfoot Socket Wrench (Discontinued)
Mfr # J5354CF
Zoro # G1081114
This Product is Discontinued
Key Features
- Head Style Open End
- SAE or Metric SAE
- Drive Size 1/2"
- Socket Sizes 1-11/16"
- Overall Length 2"