Weg
3-Phase General Purpose Motor, 5 HP, 184T Frame, 575V AC Voltage, 3600 Nameplate RPM
Mfr # 00536ET3H184T-W22
Zoro # G1082286
Free Shipping & Returns
$654.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Motor Enclosure Design TEFC
- Motor Mounting Type FOOT
- HP 5
- RPM Range 3,001-3,600
- Voltage 575V AC
Explore More Products
- WEG 3-Phase General Purpose Motor, 15 HP, 254T Frame, 230/460V AC Voltage, 3,530 Nameplate RPM 01536ET3E254T-W22
- WEG 3-Phase General Purpose Motor, 3/4 HP, 56H Frame, 208-230/460V AC Voltage, 1,160 Nameplate RPM .7512OT3E56-S
- WEG 3-Phase General Purpose Motor, 5 HP, 184T Frame, 230/460V AC Voltage, 3600 Nameplate RPM 00536ET3E184T-W22
- WEG 00136OT1B56-S, 1 HP, 3600 RPM, ODP, 56 FRAME, 115/208-230 VOLTS 00136OT1B56-S
- WEG Motor 3Hp 4P 100L Waf1 00218ET3WAL100LFF-W2
- WEG 3-Phase General Purpose Motor, 30 HP, 286T Frame, 230/460V AC Voltage, 1,770 Nameplate RPM 03018OT3E286T-W40
- WEG WEG - 03018OT3E286TS-W40, MOTOR 30HP 4P 284/6TS WFA2 03018OT3E286TS-W40
- WEG WEG - 12518ET3E444T-W22, 125 HP, 1800 RPM, TEFC, 444/5T FRAME, 230/460 VOLTS 12518ET3E444T-W22
- WEG 3-Phase Metric Motor, 150 HP, 280S/M Frame, 460V AC Voltage, 1,785 Nameplate RPM 11018ET3Y280S/M-W22
- BALDOR-RELIANCE Capacitor-Start/Run General Purpose Motor, 3/4 HP, 56 Frame, 115/230V AC Voltage L3507A
- BALDOR-RELIANCE Baldor-Reliance Motor EM4314T, 60HP, 1780RPM, 3PH, 60HZ, 364T, 1462M, TEFC, F1 EM4314T
- Weg General Purpose AC Motors