Pbc Linear
Pillow Block, 0.750 In Bore, 4.500 In L
Mfr # PW12
Zoro # G1082593
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bore Dia. (In.) 0.75 in
- Material Aluminum
- Flange Thickness (In.) 0.313 in
- Mounting Surface to Shaft Center (In.) 0.937 in
- Dimension J 0.313 in
Explore More Products
- PBC LINEAR Pillow Block, 1.500 In Bore, 4.000 In L P24
- PBC LINEAR Pillow Block, 1.250 In Bore, 3.380 In L PN20
- PBC LINEAR Pillow Block, 0.250 In Bore, 1.190 In L P04
- PBC LINEAR Pillow Block, 0.500 In Bore, 1.690 In L P08
- PBC LINEAR Pillow Block, 1.000 In Bore, 2.630 In L PN16
- PBC LINEAR Pillow Block, 1.000 In Bore, 2.810 In L P16
- PBC LINEAR Pillow Block, 0.625 In Bore, 4.000 In L PW10
- PBC LINEAR Flange Bearing, 0.500 In Bore, 1.687 In L SFP08
- PBC LINEAR Pillow Block, 0.625 In Bore, 4.000 In L PWN10
- NIPPON BEARING Slide Unit Block Type 30Mm Linear Bearing SMA30GUU
- HEVI-RAIL Linear Bearing, 44.0 mm W, 70.1 mm H HVB-055
- Pbc Linear Linear Bearings & Guides