Grote
Stop/Tail/Trn Lamp, LED, Dia 4-5/16 In, Ylw
Mfr # 54343
Zoro # G1082943
$14.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards FMVSS 108
- Mounting - Vehicle Lighting Permanent
- Diameter 4-5/16"
- Lens Color - Vehicle Lighting Yellow
- Fits 66812,66843,66844,66812,66825,67000,67091
Explore More Products
- GROTE Stop-Turn-Tail Lamp, Red, Round 52782
- GROTE Stop/Tail/Turn Lamp, Yellow, Round 53103
- GROTE Lamp, Double Faced, Red/Yellow 53020
- GROTE Combination Marker/Side Turn Lamp 53163
- GROTE Economy Oval Stop/Tail/Turn Lamp 53092
- GROTE Two-Stud Replacement Lamp 52602
- GROTE Stt Lamp-7-Red- Single-Face Lamp, 78002 78002
- GROTE 7" Stop/Tail/Turn LED Lamp 53422
- GROTE Grote Lighting, 85982 85982
- PETERSON MANUFACTURING Stop Turn Tail Light Incandescent Bulb Rectangular Red 8916 Length x 458 Width V25924
- CUSTER PRODUCTS Red Oval Tractor/Trailer Tail Light With Chrome Face CPL65R10FB
- Grote Tail Lights, Back Up Lights & Accessories