Dayton
Rotary Gear Pump Head, 3/8 In., 1/2 HP
Mfr # 4KHF8
Zoro # G1083634
$434.74
5% off
Free Shipping & Returns
$409.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Duty Rating Heavy
- Design Pedestal
- Pump Body Material Cast Iron
- Port Size 3/8 in
- Recommended Motor HP 1 hp
Replacement Parts
Explore More Products
- DAYTON Rotary Gear Pump Head, 3/4 In., 1 HP 4KHH5
- DAYTON Rotary Gear Pump Head, 3/4 In., 1 HP 4KHG8
- DAYTON Centrifugal Pump Head, 1-1/2 HP, Bronze 10X667
- DAYTON Rotary Gear Pump Head, 1 In., 1 HP 4KHH6
- DAYTON Rotary Gear Pump Head, 1/2 In., 1/3 HP 4KHH4
- DAYTON Rotary Gear Pump Head, 1/2 In., 3/4 HP 4KHF4
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/6 HP 4KHG4
- DAYTON Submersible Well Pump Head, 3HP, 60 GPM 558712
- DAYTON Pump Head PP6062G
- DAYTON Rotary Gear Pump Head, 3/4 In., 1 HP 4KHJ8
- FLINT & WALLING Pump Head, 355 ft. Max. Head 4F35S30
- Dayton Pump Heads