3M
Fire Barrier Self-Locking Pillow, 9 In.
Mfr # SLP-LARGE*
Zoro # G1084544
$26.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 9 in
- Height 3 in
- Width 6 in
- Fire Rating Up to 3 hr
- Color Red
Explore More Products
- 3M Fire Barrier Sealant, 5 gal., Red-Brown CP-25WB+5GAL
- 3M Pipe Cast-In Device, 4 In., For Metal Pipe 4MCID
- 3M Manual Dispenser Gun 00076308146122
- 3M Fire Barrier Pillow, 9 In. L, 4 In. W FB-249*
- 3M Fire Barrier Self-Locking Pillow, 9 In. SLP-MEDIUM*
- 3M Fire Barrier Sealant, 2 gal., Red-Brown CP-25WB+2GAL
- 3M Replacement for Tessco 888063609848 888063609848
- 3M Square Mounting Bracket, For PT4SD, PK2 PT4SSMB
- 3M Fire Barrier Comp Sheet, 52 x 28 In. CS-195+28X52*
- SELKIRK JOIST SHIELD 6"" FIRESTOP 206465
- STI Fire Barrier Mortar, 6 gal, Red SSM106
- 3M Fire Barrier Products