Shop Alternate Products
This Product is Discontinued
Zoro Select
7/32 X 1 Slotted Pin Steel, Plain (Discontinued)
Mfr # SLTP2191000BK
Zoro # G1084797
This Product is Discontinued
Key Features
- System of Measurement Inch
- Spring Pin Type Slotted
- Basic Material Steel
- Material Grade 1070 and 1080
- Outside Dia. 7/32 in