Shop Alternate Products
This Product is Discontinued
Morse
2" Bi-Metal Hole Saw (Discontinued)
Mfr # TA32
Zoro # G1084946
This Product is Discontinued
Key Features
- Primary Saw Application Wood
- Tooth Material Bi-Metal
- Application Wood, Plastic, Nail-Embedded Wood, Plywood, Pipe, Stainless Steel and Machinable Metal
- Max. Cutting Depth 1-1/2 in
- Arbor Design Built-In