Shop Alternate Products
This Product is Discontinued
S & W
Level Mount, Anti-Vibe, 3/8-16, 2-1/2 in. (Discontinued)
Mfr # SLP2-A6L
Zoro # G1085515
This Product is Discontinued
Key Features
- Height 7-7/16"
- Load Capacity 1500 lb.
- Thread Size 3/8-16
- Leveling Mount Type Anti-Vibration
- Base Dia. 2-1/2"