Norton Abrasives
Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, 320 Grit, Very Fine, Rapid Prep, Blue
Mfr # 66261019876
Zoro # G1085953
$7.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 1/2 in
- Length 24 in
- Abrasive Type Non-Woven
- Abrasive Material Aluminum Oxide
- Grit Not Applicable
Explore More Products
- NORTON ABRASIVES SAND BELT 3X21"" 120G 5PC 07660749262
- NORTON ABRASIVES Sanding Belt, 1/2 in W, 24 in L, Non-Woven, Aluminum Oxide, 80 Grit, Medium, Rapid Prep, Brown 66261055312
- NORTON ABRASIVES Sanding Belt, 1/2 in W, 12 in L, Non-Woven, Aluminum Oxide, 36 Grit, Extra Coarse, Rapid Prep 66623333550
- NORTON ABRASIVES Sanding Belt, 3/4 in W, 18 in L, Non-Woven, Aluminum Oxide, 150 Grit, Fine, Rapid Prep, Maroon 66261015808
- NORTON ABRASIVES Sanding Belt, 4 in W, 24 in L, Non-Woven, Aluminum Oxide, 220 Grit, Very Fine, Rapid Prep, Green 66623333453
- NORTON ABRASIVES Sanding Belt, 3 in W, 21 in L, Coated, Zirconia Alumina, 50 Grit, Coarse 07660749265
- NORTON ABRASIVES Sanding Belt, 1 in W, 18 in L, Non-Woven, Aluminum Oxide, 360 Grit, Very Fine, Rapid Prep, Blue 66623333518
- NORTON ABRASIVES Sanding Belt, Non-Woven, Aluminum Oxide, Fine, Vortex Rapid Prep 66623333669
- NORTON ABRASIVES Cloth Sanding Belt, 4x24", ZA, 50 Grit, Package Quantity 5, 4" W, 24" L, Zirconia Alumina, 50 Grit 07660749277
- SCOTCH-BRITE Sanding Belt, 2 in W, 72 in L, Non-Woven, Aluminum Oxide, Medium, SC-BS, Maroon 7000120578
- SCOTCH-BRITE Surface Conditioning Belt, 4inx36 in A V 7010329246
- Norton Abrasives Sanding Belts