Zoro Select
Split Lock Washer, For Screw Size 2-1/2 in Steel, Plain Finish, 10 PK
Mfr # LWHIS250USA-010BX
Zoro # G1087581
$67.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Finish Plain
- Minimum Thickness 0.496 in
- Maximum Thickness 0.496 in
- Standards ASME B18.21.1
Explore More Products
- ZORO SELECT Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK LWXIS0370USA-100BX
- ZORO SELECT Split Lock Washer, For Screw Size 5/8 in Stainless Steel, Plain Finish, 10 PK U55450.062.0001
- ZORO SELECT Split Lock Washer, For Screw Size 7/16 in Steel, Black Oxide Finish, 25 PK U37180.043.0001
- ZORO SELECT Split Lock Washer, For Screw Size 5/16 in Steel, Zinc Plated Finish, 100 PK U37183.031.0001
- ZORO SELECT Split Lock Washer, For Screw Size 1-1/4 in Steel, Zinc Plated Finish, 5 PK U37183.125.0001
- ZORO SELECT Split Lock Washer, For Screw Size 7/8 in Steel, Black Oxide Finish, 5 PK U37200.087.0001
- ZORO SELECT Split Lock Washer, For Screw Size #4 Steel, Plain Finish, 5000 PK 04WSH
- ZORO SELECT Split Lock Washer, For Screw Size M2.30 Steel, Zinc Plated Finish, 100 PK M37020.023.0001
- ZORO SELECT Split Lock Washer, For Screw Size #2 Steel, Plain Finish, 200000 PK LWLIS0-2USA-200000BX
- ZORO SELECT Split Lock Washer, For Screw Size 3/4 in Steel, Zinc Yellow Finish, 10 PK U37060.075.0001
- ZORO SELECT Split Lock Washer, For Screw Size 1/2 in Steel, Hot Dipped Galvanized Finish, 25 PK U37025.050.0001
- Zoro Select Split Lock Washers