Crescent Nicholson
10" Square Double Cut Bastard File
Mfr # T13196
Zoro # G1088376
$15.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Profile Shape Square
- Length 10 in
- Application For Filing General Surfaces, Slots, Keyways, Mortises, Splines and Enlarging Holes or Recesses
- Width 3/8 in
- Finish Natural
Explore More Products
- CRESCENT NICHOLSON 6" 0 Cut Narrow Pillar File 40076N
- CRESCENT NICHOLSON 10" Rectangular Double Cut Hand Bastard File 05968N
- CRESCENT NICHOLSON 9 Pc. 6", 8"& 10" Maintenance File Set 22030NNN
- CRESCENT NICHOLSON 8" Flat Double/Single Cut Second File - Boxed 03599NN
- CRESCENT NICHOLSON FILE 6""XSLIM TAPER CARD 21873NN
- CRESCENT NICHOLSON 8" Triangle Single Cut Extra Slim Taper File - Boxed 14729NN
- CRESCENT NICHOLSON 5/32" x 6" Round Knurl Cut Chainsaw File - 1 File per Card T01630
- CRESCENT NICHOLSON 1/4" x 8" Round Knurl Cut Chainsaw File - 1 File per Card T01974
- CRESCENT NICHOLSON 5-1/4" Double Cut Thin Rectangular Tungsten Point File - Carded 02375NN
- SIMONDS Tungsten Point File, Rect., 5in.L 73101000
- STRAUSS Habilis File, Swiss, 8-21/32 In. L HB2601D126
- Crescent Nicholson Cutting and Shaping Tools