Norton Abrasives
Grinding Wheel, T1, 6x1x1, SC, 120G, Green
Mfr # 66252837194
Zoro # G1089602
$41.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Abrasive Wheel Diameter 6"
- Thickness 1"
- Arbor Hole Size 1"
- Abrasive Material Silicon Carbide
- Grit 120
Explore More Products
- NORTON ABRASIVES Grinding Wheel, T1, 12x1x3, CA, 60G, Med, Blue 66253262505
- NORTON ABRASIVES Toolrm Grinding Wheel, T1, 10inx1/2inx3in 66253149729
- NORTON ABRASIVES Grinding Wheel, T1, 6x1/2x1/2, AO, 80G, PK5 66252836548
- NORTON ABRASIVES Grinding Wheel, T1, 7x1/2x1-1/4, AO, 60G, PK5 66252940879
- NORTON ABRASIVES Grinding Wheel, T1, 8x1/2x1.25, AO, 100G, PK5 66253043740
- NORTON ABRASIVES Grinding Wheel, T1, 10x1x3, CA, 46G, Med, Blue 66253160400
- NORTON ABRASIVES Toolroom Wheel, 12" x 1" x 5" 66253262512
- NORTON ABRASIVES Grinding Wheel, T1, 14x1-1/2x5, CA, 46G, Blue 66253364320
- NORTON ABRASIVES Grinding Wheel, T1, 12x2x5, AO, 46G, Med, Prpl 66253262302
- NORTON ABRASIVES Grinding Wheel, T1, 12x2x5, AO, 60G, Med, Prpl 66253263465
- NORTON ABRASIVES Straight Grind Wheel, 6 D, 1 T, 5/8 Arbor 66253198589
- Norton Abrasives Straight Grinding Wheels