Campbell
Male Adapter, 1 x 1 In, Red Brass
Mfr # MAB 4
Zoro # G1090686
$18.98
15% off
$16.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fitting Material Brass x Brass
- For Hose I.D. 1 in
- Fitting Connection Type Hose Barb x NPT
- Fitting Size 1 in x 1 in
- Hose Fitting A Connection Type Hose Barb
Explore More Products
- CAMPBELL Male Adapter, 1-1/4 x 1-1/4 In, Red Brass MAB 5
- CAMPBELL Male Adapter, 1-1/2 x 1-1/2 In, Red Brass MAB 6
- CAMPBELL Male Adapter, 3/4 x 3/4 In, Red Brass MAB 3
- CAMPBELL 1" Barb x 1" Barb x 3/4" MNPT Low Lead Brass Tee Campbell
- CAMPBELL Male Adapter, 2 x 2 In, Red Brass MAB 8
- CAMPBELL Male Adapter, 1/2 x 1/2 In, Red Brass MAB-2
- CAMPBELL 1" Barb x MNPT Non Leaded Brass Rope Adapter BRA4-LF
- DIXON Barbed Hose Fitting, Hose ID 3/8", N/A 1790606SS
- ZORO SELECT 1/2" Barbed x MNPT 316 SS Hose Barb HB050-075SS
- BANJO 2" Barbed x 1-1/2" MNPT Adapter HB150-200
- DIXON Barbed Hose Mender, 316 SS, 1/2" ID, Male RDM1
- Campbell Hose Fittings