- Home
- /
- Material Handling
- /
- Casters & Wheels
- /
- Casters
- /
- Plate Casters
- /
- Scene Shifter, Nylon, 2 in., 790 lb.
Shop Alternate Products
This Product is Discontinued
Zoro Select
Scene Shifter, Nylon, 2 in., 790 lb. (Discontinued)
Mfr # 2SL 050 NY0L X
Zoro # G1090853
Free Shipping & Returns
This Product is Discontinued
Key Features
- Caster Brake Included No
- Caster Load Rating Range Light-Medium Duty
- Caster Sub-Type Swivel
- Caster Wheel Shape Standard
- Caster Wheel/Tread Material Nylon
- Brand Zoro Select
- MFR #2SL 050 NY0L X
- Zoro #G1090853
- Country of OriginUnited Kingdom
- Category Plate Casters
Dimensions
Overall Height | 3-3/4" |
Wheel Dia. | 2 in |
Wheel Width | 9/16 in |
Plate Size | 4-3/16" x 6" |
Mounting Bolt Dia. | 1/2 in |
Caster Plate Size | 4-3/16" x 6" |
Mounting Plate Size | 4 3/16 in x 6 in |
Details
Caster Brake Included | No |
Caster Load Rating Range | Light-Medium Duty |
Caster Sub-Type | Swivel |
Caster Wheel Shape | Standard |
Caster Wheel/Tread Material | Nylon |
Load Rating | 790 lb |
Number of Wheels | 3 |
Core Color | White |
Item | Plate Caster |
Caster Temp. Range | -4 Degrees to 176 Degrees F |
Caster Max. Temp. | 175 Degrees F |
Caster Swivel Lock Type | No Lock Included |
Caster Min. Temp. | 0 Degrees F |
Caster Wheel Bearings | Plain |
Outside Bolt Hole Spacing | 3 in x 4 1/8 in |
Frame Material | Steel |
Caster Core Material | Nylon |
Inside Bolt Hole Spacing | 2 3/8 in x 4 3/4 in |
Caster Raceway | Single Ball |
Caster Temp. Range Available | Yes |
Plate Caster Bolt Hole Pattern | D |
Caster Plate Thickness | 9/32" |
Frame Finish | Zinc Plated |
Features | Low Profile |
Wheel Color | White |
Caster Product Group | Swivel Caster |
Plate Thickness | 9/32" |
Non-Marking | Yes |
Caster Frame Material | Steel |
Caster Plate Hole Pattern | D |
Standards | ICWM |
Swivel Lock Type | No Lock Included |
Swivel Raceway Type | Single Ball |
Tread Shape | Standard |
Wheel Core Material | Nylon |
Load Rating Range | Light Medium |
Wheel/Tread Material | Nylon |
Description
Swivel, Plate Caster, Load Rating 790 lb, Swivel Lock Type No Lock Included, Wheel Dia. 2 in, Wheel Width 9/16 in, Wheel/Tread Material Nylon, Wheel Core Material Nylon, Non-Marking Yes, Number of Wheels 3, Tread Shape Standard