Condor
Lockout Hasp, 1 in Opening Size, Snap-On, 6 Lock, Red
Mfr # 7545
Zoro # G1091045
$6.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shackle Dia. 3/8 in
- Style Snap On
- Size 4-3/8 in x 1-1/2 in
- Hasp Length 4-3/8 in
- OSHA Compliant Yes
Explore More Products
- CONDOR Locking Cylinder Cap, Yellow, Steel 437R35
- CONDOR Locking Cylinder Cap, Yellow, Steel 437R36
- CONDOR Lockout Hasp, Standard Hasp, 1 in Opening Size, Snap-On, 6 Lock, Red 7619
- CONDOR Pneumatic Lockout, Red, 1 Padlock 48KV19
- CONDOR Push Button Lockout, Polycarbonate 437R64
- CONDOR Lockout Hasp, Snap-On, 6 Lock, Red 7546
- CONDOR Pneumatic Lockout, Red, 1 Padlock, PK6 48KV20
- CONDOR Gas Cylinder Lockout, Red, Polypropylene 437R39
- BRADY Lockout Hasp, Snap-On, 6 Lock, Orange 99668
- MASTER LOCK Master Lock Lockout Hasp, Heavy Duty Steel, Pry Proof, 1in Jaw Dia. X 2-3/8inW X 6-5/8inL 419
- BRADY Confined Space - Solid Lockable Covers S 151045
- Condor Lockout Tagout