Bell Outdoor
Weatherproof, 5Inlet, 16 cu. in
Mfr # 5361-0
Zoro # G1091115
$5.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Gangs 2
- Number of Inlets 5
- Length 4 in
- Width 4 in
- Depth 1.5 in
Explore More Products
- BELL OUTDOOR Weatherproof Box, 1/2 in Hub, Aluminum 5322-0
- BELL OUTDOOR Weatherproof Box, 2Gang, 4Inlet 5335-0
- BELL OUTDOOR Weatherproof Box, 3 Threaded Outlets 2" 5320-2
- BELL OUTDOOR Weatherproof Box, 3 Threaded Outlets 2" 5320-1
- BELL OUTDOOR Weatherproof Box, 1 in Hub, 5Inlet 5389-0
- BELL OUTDOOR Weatherproof Box, 2 in Hub, Aluminum 5345-0
- BELL OUTDOOR Rectangular Light Weatherproof Kit, White 5818-6
- BELL OUTDOOR Rectangular Light Weatherproof Kit, White 5883-6
- BELL OUTDOOR Rectangular Light Weatherproof Kit, Gray 5818-5
- APPLETON ELECTRIC Weatherproof Box, 2Inlet, 3/4 in Hub, Iron FSC-1D-75
- HUBBELL GAI-TRONICS Weatherproof Phone Enclosure, Yellow 255-003YL
- Bell Outdoor Weatherproof Boxes