Tempo Communications
TRACKER II Buried Cable Locator
Mfr # 501
Zoro # G1091456
Free Shipping & Returns
$812.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Range 240V AC/500V DC
- For Use On Energized/Unenergized Lines
- Voltage Protection 240V AC/500V DC
- Coupling Inductive
- Receiver to Transmitter Distance 4,000 ft
Explore More Products
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Orange OM-05
- TEMPO COMMUNICATIONS Buried Line Locator BLL-200
- TEMPO COMMUNICATIONS Digital LAN Tracing Kit 802K
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Green OM-06
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Blue OM-08
- TEMPO COMMUNICATIONS Tester, Irrigation 24B 24B
- TEMPO COMMUNICATIONS Marker Ball, Polyethylene, Black/Yellow OM-04
- TEMPO COMMUNICATIONS Tracker Ii-Cable Locator TRACKER II-CABLE LOCATOR
- TEMPO COMMUNICATIONS Marker/Locator MARKER/LOCATOR
- LEICA Maxi Sonde, 6" L, 2" H, Yellow, 2" W, 5 KHz MAXI SONDE 8/33
- KLEIN TOOLS Rare Earth Magnetic Hanger, with Strap 69417
- Tempo Communications Pipe and Utility Locators