Dayton
Medium Duty Exhaust Fan with Motor and Drive Package, 24 in Blade Dia, 208-230/460V AC, 1/3 hp
Mfr # 7M7W9
Zoro # G1091806
Free Shipping & Returns
$1,007.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Dia. 24 in
- Fan Voltage 208-230/460V AC
- Exhaust/Supply Fan Motor HP 1/3 hp
- Motor Enclosure Totally Enclosed Fan Cooled
- Motor Type 3-Phase
Explore More Products
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 1 hp 7CF11
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 24 in Blade Dia, 115/208-230V AC, 3/4 hp 7M7W4
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 24 in Blade Dia, 115/208-230V AC, 1/2 hp 7M7V8
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 1/3 hp 7CF01
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 1 hp 7CF10
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 24 in Blade Dia, 208-230/460V AC, 3/4 hp 7CC84
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 24 in Blade Dia, 115/208-230V AC, 1/2 hp 7CC80
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 20 in Blade Dia, 208-230/460V AC, 1/4 hp 7AD55
- DAYTON Medium Duty Exhaust Fan with Motor and Drive Package, 24 in Blade Dia, 115/208-230V AC, 3/4 hp 7M7V9
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 20 in Blade Dia, 208-230/460V AC, 1/3 hp 7AD23
- DAYTON Standard Duty Exhaust Fan with Motor and Drive Package, 36 in Blade Dia, 115/208-230V AC, 1/2 hp 7CF04
- Dayton Belt Drive Exhaust Fans with Drive Package