Shop Alternate Products
This Product is Discontinued
Zoro Select
Wire Shelf 36"x18", Zinc Plated (Discontinued)
Mfr # 5GRU6
Zoro # G1091912
This Product is Discontinued
Key Features
- Overall Depth 18 in
- Overall Width 36 in
- Material Steel
- Wire Shelf Adjustment Type Split Sleeve
- Finish Zinc Plated