Armor Coat
1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 2-1/2 in Length, 10 PK
Mfr # UST235996
Zoro # G1092086
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Head Type Cylindrical
- Drive Type Hex
- Drive Size 3/8 in
- Material Steel
Explore More Products
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 2-1/4 in Length, 10 PK UST235995
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 3-1/2 in Length, 5 PK UST236000
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 3-1/4 in Length, 5 PK UST235999
- ARMOR COAT 1/2"-13 Socket Head Cap Screw, Armor Coat Steel, 2 in Length, 10 PK UST235994
- ARMOR COAT 1/4"-20 Socket Head Cap Screw, Armor Coat Steel, 3 in Length, 10 PK UST235930
- ARMOR COAT 3/8"-16 Socket Head Cap Screw, Armor Coat Steel, 3-1/2 in Length, 10 PK UST235966
- ARMOR COAT M3 Socket Head Cap Screw, 25 mm Length UST700006
- ARMOR COAT 7/16"-14 Socket Head Cap Screw, 1-1/4 in Length UST235976
- ARMOR COAT 7/16"-14 Socket Head Cap Screw, 7/8 in Length UST235974
- ZORO SELECT #10-32 Socket Head Cap Screw, Black Oxide Steel, 7/8 in Length, 100 PK U07566.019.0087
- ZORO SELECT M5-0.80 Socket Head Cap Screw, Black Oxide Steel, 30 mm Length, 100 PK M07400.050.0030
- Armor Coat Socket Head Cap Screws