Davies

Four Prong Knob, Clamp Knob, 3/8-16 Size, 2.01"L, HR Phenolic


$1.69
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Base Dia. (In.) 0.875
  • Color Black
  • Diameter 2"
  • Finish High Gloss, Zinc Plated Component
  • Height 1.00"
See all product information